SYSTEM PLAST

SYSTEM PLAST Molded idler wheel split 821-23R30M-WMS

  • ERIKS:13676462
Image 1
Save to list

€194.06/ pieceexcl. VAT

€234.81incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Idler wheel
Pitch
38.1 mm
Pitch
1.5 in
Bore
30 mm
Number of teeth
23
Outer Diameter
142.2 mm
Material
Polyamide mm
Colour
White
Suitable for
821 (VG-LBP) - LBP8257