

€174.49/ pieceexcl. VAT
€211.13incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Idler wheel |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 40 mm |
Number of teeth | 21 |
Outer Diameter | 129.8 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 821 (VG-LBP) - LBP8257 |