

€23.37/ pieceexcl. VAT
€28.28incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Idler wheel |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 30 mm |
Number of teeth | 25 |
Outer Diameter | 154.7 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 812-815(VG)-820-828-831(LBP)-881(M-MO) |