SYSTEM PLAST

SYSTEM PLAST Molded idler wheel one piece self-lube bushing 820-23R35M-WL

  • ERIKS:13676727
Image 1
Save to list

€21.00/ pieceexcl. VAT

€25.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Idler wheel
Pitch
38.1 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
23
Outer Diameter
142.2 mm
Material
Polyamide mm
Colour
Black
Suitable for
812-815(VG)-820-828-831(LBP)-881(M-MO)