SYSTEM PLAST

SYSTEM PLAST Molded idler wheel one piece floating 820-15R35M-W

  • ERIKS:13676645
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Idler wheel
Pitch
38.1 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
15
Execution
Floating
Outer Diameter
90 mm
Material
Polyamide mm
Colour
Black
Suitable for
812-815-815VG-881M-881MO-820-831-LBP831-828