

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 63.5 mm |
Pitch | 2.5 in |
Bore | 90 mm |
Number of teeth | 15 |
Execution | Floating |
Pitch circle diameter | 305.42 |
Outer Diameter | 306.7 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 2630 |