SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket square bore one piece floating 2630-13S60M-D

  • ERIKS:12662723
Image 1
Save to list

€49.88/ pieceexcl. VAT

€60.35incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
63.5 mm
Pitch
2.5 in
Bore
60 mm
Number of teeth
13
Execution
Floating
Pitch circle diameter
265.34
Outer Diameter
265.3 mm
Material
Polyamide mm
Colour
Black
Suitable for
2630