

€41.58/ pieceexcl. VAT
€50.31incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 63.5 mm |
Pitch | 2.5 in |
Bore | 60 mm |
Number of teeth | 10 |
Execution | Floating |
Pitch circle diameter | 205.49 |
Outer Diameter | 203.4 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 2630 |