

€50.93/ pieceexcl. VAT
€61.63incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 50.8 mm |
Pitch | 2 in |
Bore | 90 mm |
Number of teeth | 16 |
Execution | Floating |
Pitch circle diameter | 260.39 |
Outer Diameter | 259.4 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 2508 |