SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket square bore one piece floating 2508-12S90M-D

  • ERIKS:12662719
Image 1
Save to list
Not available in webshop

Sold per: 5Min. order: 5

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
50.8 mm
Pitch
2 in
Bore
90 mm
Number of teeth
12
Execution
Floating
Pitch circle diameter
196.28
Outer Diameter
193.6 mm
Material
Polyamide mm
Colour
Black
Suitable for
2508