SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket square bore one piece floating 2508-10S60M-D

  • ERIKS:12662717
Image 1
Save to list

€38.86/ pieceexcl. VAT

€47.02incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
50.8 mm
Pitch
2 in
Bore
60 mm
Number of teeth
10
Execution
Floating
Pitch circle diameter
164.39
Outer Diameter
160.4 mm
Material
Polyamide mm
Colour
Black
Suitable for
2508