SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket split fixed 881-25R40M-DS

  • ERIKS:13680684
Image 1
Save to list

34,13 €/ pieceexcl. VAT

41,30 €incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 15.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
25 mm
Number of teeth
25
Execution
Fixed fit
Pitch circle diameter
153.21
Outer Diameter
90 mm
Material
Polyamide mm
Colour
Black
Suitable for
8810(TAB) - 881R TAB - 881MO VG