

€31.33/ pieceexcl. VAT
€37.91incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 25 mm |
Number of teeth | 23 |
Execution | Fixed fit |
Pitch circle diameter | 141.21 |
Outer Diameter | 142 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 8810(TAB) - 881R TAB - 881MO VG |