SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket split fixed 880-12R40M-DS

  • ERIKS:13676536
Image 1
Save to list

€25.45/ pieceexcl. VAT

€30.79incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
40 mm
Number of teeth
12
Execution
Fixed fit
Pitch circle diameter
147.2
Outer Diameter
147.3 mm
Material
Polyamide mm
Colour
Black
Suitable for
828 - 877(TAB) - 878(TAB-VG-LBP) - 879 (M-TAB-LBP) - 880(M-TAB) - 8800P