

€27.87/ pieceexcl. VAT
€33.72incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 40 mm |
Number of teeth | 25 |
Execution | Fixed fit |
Pitch circle diameter | 153.21 |
Outer Diameter | 154 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 820-820P-831-LBP831-831VG |