SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket split fixed 820-23R25M-DS

  • ERIKS:13680696
Image 1
Save to list

€28.51/ pieceexcl. VAT

€34.50incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
25 mm
Number of teeth
23
Execution
Fixed fit
Pitch circle diameter
141.21
Outer Diameter
142 mm
Material
Polyamide mm
Colour
Black
Suitable for
820-820P-831-LBP831-831VG