

€23.31/ pieceexcl. VAT
€28.21incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 40 mm |
Number of teeth | 23 |
Execution | Fixed fit |
Pitch circle diameter | 141.21 |
Outer Diameter | 142 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 812-815-815VG-881M-881MO |