SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket split fixed 2260-19R30M-DS

  • ERIKS:12662665
Image 1
Save to list

€23.89/ pieceexcl. VAT

€28.91incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
30 mm
Number of teeth
19
Execution
Fixed fit
Pitch circle diameter
154.3
Outer Diameter
156.3 mm
Material
Polyamide mm
Colour
Black
Suitable for
2250FT-M/2250FG-M/2250FT-TAB/2250FG-TAB/2251FT-M/2251FG-M/2251FT-TAB/2251FG-TAB/2260FT-M