SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket split fixed 2251-18R35M-DS

  • ERIKS:12662624
Image 1
Save to list

€21.95/ pieceexcl. VAT

€26.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
35 mm
Number of teeth
18
Execution
Fixed fit
Pitch circle diameter
146.3
Outer Diameter
146 mm
Material
Polyamide mm
Colour
Black
Suitable for
2251-2252