SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket split fixed 2251-14R40M-DS

  • ERIKS:12662679
Image 1
Save to list

€21.25/ pieceexcl. VAT

€25.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
40 mm
Number of teeth
14
Execution
Fixed fit
Pitch circle diameter
114.18
Outer Diameter
113.68 mm
Material
Polyamide mm
Colour
Black
Suitable for
2251-2252