SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket split double keyway floating 2260-16R30M-DS-PK2

  • ERIKS:12662645
Image 1
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
30 mm
Number of teeth
16
Execution
Floating
Pitch circle diameter
128.9
Outer Diameter
130.9 mm
Material
Polyamide mm
Colour
Black
Suitable for
2250FT-M/2250FG-M/2250FT-TAB/2250FG-TAB/2251FT-M/2251FG-M/2251FT-TAB/2251FG-TAB/2260FT-M