SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket split double keyway floating 2250-16R35M-DS-PK2

  • ERIKS:12662576
Image 1
Save to list

€31.36/ pieceexcl. VAT

€37.95incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
35 mm
Number of teeth
16
Execution
Floating
Pitch circle diameter
130.2
Outer Diameter
130 mm
Material
Polyamide mm
Colour
Black
Suitable for
2250