SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket split double keyway floating 2250-14R40M-DS-PK2

  • ERIKS:12662688
Image 1
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
40 mm
Number of teeth
14
Execution
Floating
Pitch circle diameter
114.18
Outer Diameter
114 mm
Material
Polyamide mm
Colour
Black
Suitable for
2250