SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket split double keyway floating 2120-36R40M-DPS-K2

  • ERIKS:12662705
Image 1
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
12.7 mm
Pitch
0.5 in
Bore
40 mm
Number of teeth
36
Execution
Floating
Pitch circle diameter
145.7
Outer Diameter
147.7 mm
Material
Polyamide mm
Colour
Black
Suitable for
2120-2120M-2121