SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket one piece tight 821-25R35M-D

  • ERIKS:13676442
Image 1
Save to list

€67.41/ pieceexcl. VAT

€81.57incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
25
Execution
Tight
Pitch circle diameter
153.2
Outer Diameter
155 mm
Material
Polyamide mm
Colour
Black
Suitable for
821 (VG-LBP)