SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket one piece floating 2250-15S60M-D

  • ERIKS:12662728
Image 1
Save to list

€15.25/ pieceexcl. VAT

€18.45incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
60 mm
Number of teeth
15
Execution
Floating
Pitch circle diameter
122.2
Outer Diameter
122 mm
Material
Polyamide mm
Colour
Black
Suitable for
2250-2253FT