

€15.25/ pieceexcl. VAT
€18.45incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 25.4 mm |
Pitch | 1 in |
Bore | 40 mm |
Number of teeth | 15 |
Execution | Floating |
Pitch circle diameter | 122.2 |
Outer Diameter | 122 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 2250-2253FT |