

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 30 mm |
Number of teeth | 10 |
Pitch circle diameter | 265.4 |
Outer Diameter | 270 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | CC1400-CC1400 TAB |