SYSTEM PLAST

SYSTEM PLAST Modular belt 8mm Straight Running Flat Top NGE2080FT-K2700

  • ERIKS:13676355
Image 1
Save to list

€593.99/ meterexcl. VAT

€718.72incl. VAT

Sold per: 1.52Min. order: 1.52

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2080
Type
Straight running
Pitch
8 mm
Pitch
1/3 in
Thickness
6 mm
Version
Flat top
Width
686 mm
Material
NGE
Colour
Grey blue