

Sold per: 1.016Min. order: 1.016
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2630 |
Type | Straight running |
Pitch | 63.5 mm |
Pitch | 2.5 in |
Thickness | 30 mm |
Version | Flat top |
Width | 300 mm |
Material | LFG |
Colour | Grey |