SYSTEM PLAST

SYSTEM PLAST Modular belt 63.5mm Straight Running Flat Top Anti-Slip LFG2630FTS-M0100

  • ERIKS:12665501
Image 1
Save to list

€106.69/ meterexcl. VAT

€129.10incl. VAT

Sold per: 1.016Min. order: 1.016

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2630
Type
Straight running
Pitch
63.5 mm
Pitch
2.5 in
Thickness
30 mm
Version
Flat top
Width
100 mm
Material
LFG
Colour
Grey