SYSTEM PLAST

SYSTEM PLAST Modular belt 50.8mm Straight Running with Raised Rib PPG2500RR-K7200

  • ERIKS:12665247
Image 1
Save to list
Not available in webshop

Sold per: 0.61Min. order: 0.61

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2500
Type
Straight running
Pitch
50.8 mm
Pitch
2 in
Thickness
16 mm
Version
Raised rib
Width
1829 mm
Material
PPG
Colour
Dark grey