SYSTEM PLAST

SYSTEM PLAST Modular belt 50.8mm Straight Running with Raised Rib PPG2500RR-K3900

  • ERIKS:12665236
Image 1
Save to list

€385.46/ meterexcl. VAT

€466.41incl. VAT

Sold per: 1.016Min. order: 1.016

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2500
Type
Straight running
Pitch
50.8 mm
Pitch
2 in
Thickness
16 mm
Version
Raised rib
Width
991 mm
Material
PPG
Colour
Dark grey