
€224.68/ meterexcl. VAT
€271.86incl. VAT
Sold per: 1.016Min. order: 1.016
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2500 |
Type | Straight running |
Pitch | 50.8 mm |
Pitch | 2 in |
Thickness | 16 mm |
Version | Raised rib |
Width | 533 mm |
Material | PPG |
Colour | Dark grey |