

€450.86/ meterexcl. VAT
€545.54incl. VAT
Sold per: 1.016Min. order: 1.016
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2630 |
Type | Straight running |
Pitch | 50.8 mm |
Pitch | 2 in |
Thickness | 30 mm |
Version | Flat top |
Width | 600 mm |
Material | LFG |
Colour | Grey |