SYSTEM PLAST

SYSTEM PLAST Modular belt 50.8mm Straight Running Flat Top Anti-Slip LFG2508FTS-M0300

  • ERIKS:12665497
Image 1
Save to list
Not available in webshop

Sold per: 1.016Min. order: 1.016

Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2508
Type
Straight running
Pitch
50.8 mm
Pitch
2 in
Thickness
22 mm
Version
Flat top
Width
300 mm
Material
LFG
Colour
Grey