SYSTEM PLAST

SYSTEM PLAST Modular belt 31.75mm Sideflexing Flush Grid LFG2351-M0255

  • ERIKS:12665543
Image 1
Save to list

€170.09/ meterexcl. VAT

€205.81incl. VAT

Sold per: 1.524Min. order: 1.524

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2351
Type
Sideflexing
Pitch
31.75 mm
Pitch
1.25 in
Thickness
12.7 mm
Version
Flush grid
Width
255 mm
Material
LFG
Colour
Grey