SYSTEM PLAST

SYSTEM PLAST Modular belt 31.75mm side flexing Rubber Inserts with Tab LFG2351TAB-M0255VG

  • ERIKS:13674783
Image 1
Save to list

€287.03/ meterexcl. VAT

€347.30incl. VAT

Sold per: 1.524Min. order: 1.524

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2351
Type
Sideflexing
Pitch
31.75 mm
Pitch
1.25 in
Thickness
12.7 mm
Version
Rubber inserts
Width
255 mm
Material
LFG
Colour
Grey