
€493.23/ meterexcl. VAT
€596.81incl. VAT
Sold per: 1.524Min. order: 1.524
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2351 |
Type | Sideflexing |
Pitch | 31.75 mm |
Pitch | 1.25 in |
Thickness | 12.7 mm |
Version | Rubber inserts |
Width | 680 mm |
Material | LFG |
Colour | Grey |