SYSTEM PLAST

SYSTEM PLAST Modular belt 31.75mm side flexing LFG2551-M0340

  • ERIKS:13676347
Image 1
Save to list

€192.22/ meterexcl. VAT

€232.58incl. VAT

Sold per: 1.524Min. order: 1.524

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2551
Type
Sideflexing
Pitch
31.75 mm
Pitch
1.25 in
Thickness
12.7 mm
Version
Flush grid
Width
340 mm
Material
LFG
Colour
Grey