SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running with roller top LFB2253RTC-K6900

  • ERIKS:14189486
  • Manufacturer:4251591391893
Image 1
Save to list

€1,957.44/ meterexcl. VAT

€2,368.50incl. VAT

Sold per: 0.762Min. order: 0.762

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2253RTC
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Roller top
Width
1753 mm
Material
LFB
Colour
Blue