SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running with roller top LFB2253RTC-K4800

  • ERIKS:14189478
  • Manufacturer:4251591391817
Image 1
Save to list

€1,361.18/ meterexcl. VAT

€1,647.03incl. VAT

Sold per: 1.016Min. order: 1.016

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2253RTC
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Roller top
Width
1219 mm
Material
LFB
Colour
Blue