Products
Brands
About Eriks
Customer service
BE - English
Home
Modular belt 25.4mm Straight R...
SYSTEM PLAST Modular belt 25.4mm Straight Running Single Track with Transfer Wing NGE2251FT-PT-K730TL
ERIKS:
13676415
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Series
2251
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
12.7 mm
Version
Flat top
Width
185 mm
Material
NGE
Colour
Grey blue
See all variants
Log in