SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running Rubber Inserts LFG2250FT-M0085VG

  • ERIKS:12663184
Image 1
Save to list

€43.96/ meterexcl. VAT

€53.19incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2250
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Rubber inserts
Width
85 mm
Material
LFG
Colour
Grey