SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running Rubber Inserts and Twin Posistioners LFG2250FT-PT-M0595VG

  • ERIKS:12663496
Image 1
Save to list

€243.70/ meterexcl. VAT

€294.88incl. VAT

Sold per: 1.524Min. order: 1.524

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2250
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Rubber inserts
Width
595 mm
Material
LFG
Colour
Grey