

€1,216.96/ meterexcl. VAT
€1,472.52incl. VAT
Sold per: 0.381Min. order: 0.381
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2251 |
Type | Straight running |
Pitch | 25.4 mm |
Pitch | 1 in |
Thickness | 12.7 mm |
Version | LBP |
Width | 1020 mm |
Material | NGE |
Colour | Grey blue |