SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running low noise accumulation rollers LFG2251LBP-M1020

  • ERIKS:12663892
Image 1
Save to list

€1,216.96/ meterexcl. VAT

€1,472.52incl. VAT

Sold per: 0.508Min. order: 0.508

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2251
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
12.7 mm
Version
LBP
Width
1020 mm
Material
LFG
Colour
Grey