SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running low noise accumulation rollers LFG2251LBP-M0595

  • ERIKS:12663887
Image 1
Save to list

€709.91/ meterexcl. VAT

€858.99incl. VAT

Sold per: 0.762Min. order: 0.762

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2251
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
12.7 mm
Version
LBP
Width
595 mm
Material
LFG
Colour
Grey