Products
Brands
About Eriks
Customer service
BE - English
Home
Modular belt 25.4mm Straight R...
SYSTEM PLAST Modular belt 25.4mm Straight Running Flush Grid with Twin Posistioners LFG2250FG-PT2-M1870
ERIKS:
13676267
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Series
2250
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Flush grid
Width
1870 mm
Material
LFG
Colour
Grey
See all variants
Log in