SYSTEM PLAST

SYSTEM PLAST Modular belt 25.4mm Straight Running Flush Grid with Twin Posistioners LFG2250FG-PT-M0340

  • ERIKS:12665126
Image 1
Save to list

€108.46/ meterexcl. VAT

€131.24incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
2250
Type
Straight running
Pitch
25.4 mm
Pitch
1 in
Thickness
8.7 mm
Version
Flush grid
Width
340 mm
Material
LFG
Colour
Grey